PALLET RACK PROTECT 12-1/4X8-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK PROTECT 12-1/4X8-1/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NP57
  • Mfr. Model # 22NP57
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel/Rubber
  • Overall Height 12"
  • Mounting Floor
  • Overall Width 6"
  • Item Pallet Rack Protector
  • Wall Thickness 1/4"
  • Base Width 8-1/16"
  • Base Depth 6"
  • Usable Opening Depth 3-5/8"
  • Usable Opening Width 4-1/2"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard with Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list