PALLET RACK FRAME 42DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK FRAME 42DX96H

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTERF42X96
  • Mfr. Model # ERF42X96
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2038
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Enamel
  • Colour Blue
  • Includes Footplates
  • Item Frame
  • Load Capacity 30,000 lbs.
  • Material Steel
  • Footplates Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list