PALLET RACK FRAME 42DX144H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK FRAME 42DX144H

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTERF42X144
  • Mfr. Model # ERF42X144
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2038
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour Blue
  • Finish Enamel
  • Includes Footplates
  • Material Steel
  • Item Frame
  • Load Capacity 30,000 lbs.
  • Footplates Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list