Skip Content
PALLET RACK ENCLOSURE KIT,120X42X96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALLET RACK ENCLOSURE KIT,120X42X96

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P419
  • Mfr. Model # 13P419
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 335.103 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Includes (2) Side Panels, (2) Bi Parting Doors, Trolley, Door Track, Lower Door Guides
  • Item Pallet Rack Enclosure Kit
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list