!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET PULLER DOUBLE SCISSOR

PALLET PULLER DOUBLE SCISSOR

VESTIL

PALLET PULLER DOUBLE SCISSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET PULLER DOUBLE SCISSOR

PALLET PULLER DOUBLE SCISSOR

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESPAL21
  • Mfr. Model # PAL21
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 926
  • Shipping Weight 22.15 lbs

Product Details

Pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The one (1) piece curved heads have integral spurs for gripping pallet stringers. NOT designed for lifting.

Technical Specs

  • Item Pallet Puller
  • Pulling Capacity 5,000 lbs.
  • Jaw Opening 3"
  • Overall Closed Length 17" Closed Width
  • Material Steel
  • Style Double scissor
  • For Stringers Up to 3"
  • Jaw Height 2-3/4"
  • Chain Length 13-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list