Skip Content
PALLET PRESSWOOD 42 X 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET PRESSWOOD 42 X 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPWP4242
  • Mfr. Model # PWP4242
  • UNSPSC # 24112701
  • CATALOGUE PAGE # 2094
  • Shipping Weight 79.0 lbs

Product Details

Nestable presswood pallet is great for hundreds of applications. Special nestable design allows for stacking for storage. Unit meets ISPM 15 export specifications. Rounded corners increase life expectancy and the lightweight design weighs sixty (60) percent less that conventional wood pallets.

Technical Specs

  • Colour Brown
  • Height 5-11/16"
  • Length 42"
  • Includes (1) Pallet
  • Item Nestable Presswood Pallet
  • Rackable Capacity 2,000 lbs.
  • Width 42"
  • Standards ISPM 15 Compliant
  • Static Load Capacity 2,000 lbs.
  • Dynamic Load Capacity 2,000 lbs.
  • Pallet Type Stackable
  • Pallet Class Block
  • Pallet Entry 4-Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list