PALLET POLY-PORTA YW 8FTX8FTX8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET POLY-PORTA YW 8FTX8FTX8IN

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5730YE
  • Mfr. Model # 5730YE
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 36.0 lbs

Technical Specs

  • Colour Yellow
  • Item Snap Wall Containment Berm
  • Height 8"
  • Length 8 ft.
  • Material Vinyl Coated Polyester
  • Spill Capacity 320 gal.
  • Standards 40 CFR 264175, SPCC, EPA, NPDES
  • Width 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list