Skip Content
PALLET PLASTIC YELLOW 48 W X 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET PLASTIC YELLOW 48 W X 40 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLP2-4840YELLOW
  • Mfr. Model # PLP2-4840YELLOW
  • UNSPSC # 24112702
  • CATALOGUE PAGE # 2095
  • Shipping Weight 30.0 lbs

Product Details

Plastic pallet and skid are stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage.

Technical Specs

  • Colour Yellow
  • Item Plastic Pallet
  • Height 6"
  • Length 39-1/2"
  • Width 47-3/8"
  • Rackable Capacity 6600 lbs.
  • Dynamic Load Capacity 2200 Lbs.
  • Static Load Capacity 6600 lbs.
  • Pallet Class Block
  • Pallet Entry 4-Way
  • Pallet Type Stackable
  • Standards EA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list