Discontinued with Replacement
PALLET PLASTIC RED 48 W X 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALLET PLASTIC RED 48 W X 40 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLP2-4840RED
  • Mfr. Model # PLP2-4840RED
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs
Suggested Replacement Product
PLASTIC PALLET 48X40IN, RED

Your Price: NA

Product Details

Plastic pallet and skid are stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.

Technical Specs

  • Colour Red
  • Height 6"
  • Item Plastic Pallet
  • Length 48"
  • Width 40"
  • Rackable Capacity 6,600 lbs.
  • Static Load Capacity 6,600 lbs.
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Pallet Type Stackable
  • Dynamic Load Capacity 2,200 lbs.
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list