Skip Content
Discontinued with Replacement
PALLET PLASTIC GREY 48X48 6600 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALLET PLASTIC GREY 48X48 6600 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLPG4848
  • Mfr. Model # PLPG4848
  • UNSPSC # 24112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs
Suggested Replacement Product
PLASTIC PALLET 48X48IN,DYNAM

Price: NA

Product Details

Plastic pallet and skid are stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.

Technical Specs

  • Height 6"
  • Item Plastic Pallet
  • Colour Gray
  • Length 48"
  • Width 48"
  • Rackable Capacity 2,200 lbs.
  • Pallet Class Block
  • Dynamic Load Capacity 2,200 lbs.
  • Pallet Entry 4-Way
  • Static Load Capacity 6,600 lbs.
  • Pallet Type Stackable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List