Skip Content
Discontinued with Replacement
PALLET PLASTIC GREY 48X48 4400 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALLET PLASTIC GREY 48X48 4400 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLPS4848
  • Mfr. Model # PLPS4848
  • UNSPSC # 24112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs
Suggested Replacement Product
PLASTIC SKID, RED

Price: NA

Product Details

Grey plastic pallet is stackable for efficient storage. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.

Technical Specs

  • Colour Gray
  • Height 5"
  • Width 48"
  • Length 48"
  • Item Plastic Pallet
  • Rackable Capacity 1,650 lbs.
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Pallet Type Stackable
  • Dynamic Load Capacity 1,650 lbs.
  • Static Load Capacity 4,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list