PALLET PLASTIC BLUE 48X40 8800 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET PLASTIC BLUE 48X40 8800 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLPS4840
  • Mfr. Model # PLPS4840
  • UNSPSC # 24112702
  • CATALOGUE PAGE # 2095
  • Shipping Weight 40.0 lbs

Product Details

Plastic pallet/skid has an innovative design that unites two essential product features: capacity and versatility. Pallet/skid entry provides 4-way entry, 2-way by pallet truck and 4-way by a fork truck. Pallet/skid features anti-slide grommets which prevent the pallets from sliding off the forks.

Technical Specs

  • Height 6.5"
  • Colour Blue
  • Item Plastic Pallet
  • Length 48"
  • Width 40"
  • Rackable Capacity 1,760 lbs.
  • Static Load Capacity 8,800 lbs.
  • Pallet Type Stackable
  • Pallet Entry 2-Way
  • Pallet Class Stringer
  • Dynamic Load Capacity 2,200 lbs.
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list