Skip Content
PALLET MEDIUM DUTY RACKABLE 40X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET MEDIUM DUTY RACKABLE 40X48

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMPM4840063310010
  • Mfr. Model # PM4840063310010
  • UNSPSC # 24112700
  • CATALOGUE PAGE # 2095
  • Shipping Weight 50.0 lbs

Product Details

Maintenance free, impact resistant, structural foam pallets offer greater durability, outlasting wood on an average 50:1.

Technical Specs

  • Item Medium-Duty Rackable Pallet
  • Colour Black
  • Width 40"
  • Length 48"
  • Static Load Capacity 30,000 lbs.
  • Dynamic Load Capacity 4000 lbs.
  • Rackable Capacity 1200 lbs.
  • Pallet Type Rackable
  • Height 6"
  • Standards EA
  • Pallet Entry 4-Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list