Skip Content
PALLET MASTER CNTR-BAL 600 60IN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET MASTER CNTR-BAL 600 60IN AIR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBPMPS660AIR
  • Mfr. Model # CBPMPS660AIR
  • UNSPSC # 24000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2389.0 lbs

Technical Specs

  • Finish Liquid Paint
  • Includes Floor Lock
  • Colour Blue
  • Item Counter-Balanced Pallet Master/Server
  • Construction Steel
  • Bearings Yes
  • Handle Yes
  • Overall Height 83-1/2"
  • Overall Width 48"
  • Load Capacity 600 lbs.
  • Overall Length 78-1/4"
  • Fork Width 4"
  • Wheel Material Phenolic
  • Fork Length 36"
  • Fork Height Lowered 3"
  • Width Across Forks 8" - 28"
  • Load Center 18"
  • Fork Height Raised 60"
  • Width Between Forks 0" - 20"
  • Lifting Height Min. 3"
  • Lifting Height Max. 60"
  • Pallet Jack Style Air Powered
  • Main Wheel Size 8" x 3"
  • Wheel Base 35-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list