Skip Content
PALLET LIFTER LIGHTWEIGHT 2T L36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET LIFTER LIGHTWEIGHT 2T L36IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ82
  • Mfr. Model # 22UZ82
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 385.0 lbs

Technical Specs

  • Capacity 4,400 lbs.
  • Item Pallet Lifter
  • Overall Width 25"
  • Standards ASME B30.20
  • Bail Opening Height 4-1/2"
  • Bail Opening Width 2-3/4"
  • Bail Center of Gravity 24"
  • Fork Spacing 25"
  • Fork Length 36"
  • Fork Height 2"
  • Fork Width 4"
  • Headroom 62"
  • Material Above the Bail Opening 3/4"
  • Throat Height 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list