PALLET LIFTER FIXED FORK 3T L54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET LIFTER FIXED FORK 3T L54IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ77
  • Mfr. Model # 22UZ77
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 969.0 lbs

Technical Specs

  • Bail Center of Gravity 27"
  • Overall Width 30"
  • Item Pallet Lifter
  • Capacity 6,600 lbs.
  • Standards ASME B30.20
  • Bail Opening Width 6-1/8"
  • Bail Opening Height 7"
  • Fork Height 2-1/2"
  • Fork Length 54"
  • Fork Width 4-1/2"
  • Fork Spacing 30"
  • Headroom 61-1/2"
  • Material Above the Bail Opening 1-1/2"
  • Throat Height 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list