PALLET LIFTER FIXED FORK 2T L48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET LIFTER FIXED FORK 2T L48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ74
  • Mfr. Model # 22UZ74
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 627.0 lbs

Technical Specs

  • Capacity 4,400 lbs.
  • Item Pallet Lifter
  • Overall Width 25"
  • Bail Opening Height 5"
  • Bail Opening Width 6"
  • Bail Center of Gravity 24"
  • Standards ASME B30.20
  • Fork Height 2"
  • Fork Length 48"
  • Fork Spacing 25"
  • Fork Width 4"
  • Throat Height 48"
  • Material Above the Bail Opening 1"
  • Headroom 59-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list