Skip Content
PALLET LIFTER FIXED FORK 2T L36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET LIFTER FIXED FORK 2T L36IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ72
  • Mfr. Model # 22UZ72
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 448.0 lbs

Technical Specs

  • Item Pallet Lifter
  • Capacity 4,400 lbs.
  • Overall Width 25"
  • Bail Center of Gravity 18"
  • Standards ASME B30.20
  • Bail Opening Height 5"
  • Fork Height 2"
  • Fork Length 36"
  • Bail Opening Width 6"
  • Fork Width 3"
  • Fork Spacing 25"
  • Material Above the Bail Opening 1"
  • Headroom 59-1/2"
  • Throat Height 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list