Skip Content
PALLET LIFTER FIXED FORK 1T L48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET LIFTER FIXED FORK 1T L48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ71
  • Mfr. Model # 22UZ71
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 371.0 lbs

Technical Specs

  • Capacity 2,200 lbs.
  • Overall Width 25"
  • Item Pallet Lifter
  • Standards ASME B30.20
  • Bail Opening Width 6"
  • Bail Center of Gravity 24"
  • Fork Height 2"
  • Bail Opening Height 5"
  • Fork Spacing 25"
  • Fork Length 48"
  • Fork Width 2"
  • Material Above the Bail Opening 1"
  • Throat Height 48"
  • Headroom 58-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list