PALLET LIFTER FIXED FORK 1T L42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET LIFTER FIXED FORK 1T L42IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UZ70
  • Mfr. Model # 22UZ70
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1879
  • Shipping Weight 310.0 lbs

Technical Specs

  • Bail Center of Gravity 21"
  • Item Pallet Lifter
  • Standards ASME B30.20
  • Overall Width 25"
  • Capacity 2,200 lbs.
  • Bail Opening Height 5"
  • Bail Opening Width 6"
  • Fork Height 2"
  • Fork Width 2"
  • Fork Spacing 25"
  • Fork Length 42"
  • Headroom 57-1/2"
  • Material Above the Bail Opening 1"
  • Throat Height 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list