PALLET DOLLY 8000 LB 48X48 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET DOLLY 8000 LB 48X48 ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J119
  • Mfr. Model # 48J119
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Colour Silver
  • For Use With All Standard Size Pallets
  • Item Dolly
  • Platform Style Open, Flush
  • Platform Height 4-1/2"
  • Load Capacity 8,000 lbs.
  • Platform Length 48"
  • Platform Width 48"
  • Caster Wheel Dia. 3-1/2"
  • Caster Wheel Width 2"
  • Caster Wheel Material Phenolic
  • Platform Material Aluminum
  • Number of Caster Wheels 10, (6) Lowered Centers
  • Caster Wheel Type Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list