PALLET DOLLY 6000 LB 36X36 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET DOLLY 6000 LB 36X36 ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J110
  • Mfr. Model # 48J110
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Silver
  • For Use With All Standard Size Pallets
  • Item Dolly
  • Load Capacity 6,000 lbs.
  • Platform Style Open, Flush
  • Platform Height 4-1/2"
  • Platform Length 36"
  • Platform Width 36"
  • Caster Wheel Dia. 3-1/2"
  • Caster Wheel Material Phenolic
  • Caster Wheel Width 2"
  • Caster Wheel Type Roller
  • Number of Caster Wheels 8, (4) Lowered Centers
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list