Skip Content
PALLET DOLLY 48X48 CAP 3600 LB STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET DOLLY 48X48 CAP 3600 LB STL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J084
  • Mfr. Model # 48J084
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Red
  • Item Dolly
  • Platform Style Open, Flush
  • Load Capacity 3,600 lbs.
  • Platform Height 9"
  • Platform Width 48"
  • Platform Length 48"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Phenolic
  • Caster Wheel Width 2"
  • Caster Wheel Type Swivel
  • Platform Material Steel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list