Skip Content
PALLET DOLLY 4000 LB 42X36 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET DOLLY 4000 LB 42X36 ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J104
  • Mfr. Model # 48J104
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Silver
  • For Use With All Standard Size Pallets
  • Item Dolly
  • Platform Style Open, Flush
  • Caster Wheel Material Phenolic
  • Platform Height 4-1/2"
  • Caster Wheel Dia. 3-1/2"
  • Caster Wheel Width 2"
  • Load Capacity 4,000 lb.
  • Platform Width 36"
  • Platform Length 42"
  • Platform Material Aluminum
  • Caster Wheel Type Roller
  • Number of Caster Wheels 6, (2) Lowered Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list