Skip Content
PALLET CAROUSEL,CAP 4000 LB,DIA 44- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET CAROUSEL,CAP 4000 LB,DIA 44-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W562
  • Mfr. Model # 26W562
  • UNSPSC # 24102102
  • CATALOGUE PAGE # 2094
  • Shipping Weight 51.0 lbs

Product Details

Heavy-gauge steel pallets rotate to facilitate stretch wrapping. 2 inch high.

Technical Specs

  • Finish Powder Coat
  • Colour Red
  • Includes (24) Ball Bearings
  • Height 2"
  • Item Pallet Carousel
  • Material Steel
  • Load Capacity 4,000 lbs.
  • Top Inside Dia. 44-1/2"
  • Top Outside Dia. 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list