PALLET CAROUSEL,CAP 2000 LB,DIA 32- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET CAROUSEL,CAP 2000 LB,DIA 32-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W560
  • Mfr. Model # 26W560
  • UNSPSC # 24102102
  • CATALOGUE PAGE # 2094
  • Shipping Weight 38.6 lbs

Product Details

Heavy-gauge steel pallets rotate to facilitate stretch wrapping. 2 inch high.

Technical Specs

  • Colour Red
  • Height 2"
  • Finish Powder Coat
  • Item Pallet Carousel
  • Includes (16) Ball Bearings
  • Material Steel
  • Load Capacity 2,000 lbs.
  • Top Inside Dia. 32-1/2"
  • Top Outside Dia. 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list