Skip Content
Discontinued with Replacement
PALLET ALUMINUM 48 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALLET ALUMINUM 48 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAP4848
  • Mfr. Model # AP4848
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs
Suggested Replacement Product
ALUMINUM PALLET 48LX48-1/4WX6H

Price: NA

Product Details

Aluminum pallet is what the food and chemical industries have always wanted. Unit stands up to high-power steam, brushes, or pads. Easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. Unit is durable and re-usable with a two-way entry for pallet and fork truck use. Unit has a heavy-duty welded aluminum construction.

Technical Specs

  • Height 6"
  • Colour Silver
  • Item Aluminum Pallet
  • Length 48"
  • Width 48"
  • Rackable Capacity 6,000 lbs.
  • Static Load Capacity 6,000 lbs.
  • Dynamic Load Capacity 4,000 lbs.
  • Pallet Class Stringer
  • Pallet Entry 2-Way
  • Pallet Type Stackable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list