Discontinued with Replacement
PALLET ALUMINUM 42 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALLET ALUMINUM 42 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAP4248
  • Mfr. Model # AP4248
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs
Suggested Replacement Product
ALUMINUM PALLET 48LX42-1/4WX6H

Your Price: NA

Product Details

Aluminum pallet is what the food and chemical industries have always wanted. Unit stands up to high-power steam, brushes, or pads. Easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. Unit is durable and re-usable with a two-way entry for pallet and fork truck use. Unit has a heavy-duty welded aluminum construction.

Technical Specs

  • Height 6"
  • Item Aluminum Pallet
  • Colour Silver
  • Length 48"
  • Width 48"
  • Rackable Capacity 6,000 lbs.
  • Static Load Capacity 6,000 lbs.
  • Dynamic Load Capacity 4,000 lbs.
  • Pallet Type Stackable
  • Pallet Class Stringer
  • Pallet Entry 2-Way
  • Pallet Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list