Skip Content
PALLET 48 X 45 CLOSED DECK NESTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALLET 48 X 45 CLOSED DECK NESTABLE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMPL4845060010999
  • Mfr. Model # PL4845060010999
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Maintenance free, impact resistant, structural foam pallets offer greater durability, outlasting wood on an average 50:1.

Technical Specs

  • Colour Black
  • Item 100% Recycled HDPE, Nestable
  • Height 6"
  • Length 48"
  • Static Load Capacity 7,000 lbs.
  • Width 45"
  • Dynamic Load Capacity 1,200 lb.
  • Pallet Class Block
  • Pallet Type Nestable
  • Pallet Entry 4-Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list