Skip Content
PAINTED HANDY CUTTER 12 COUNT BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINTED HANDY CUTTER 12 COUNT BOX

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCHC100
  • Mfr. Model # HC100
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Technical Specs

  • Includes (1) Blade
  • Blade Edge Straight
  • Number of Blades 1
  • Blade Material Carbon Steel
  • Handle Material Aluminum
  • Sheath No
  • Blade Type Single Edge
  • Belt Clip No
  • One-Hand Operation Yes
  • Locking Blade No Locking Blade
  • Blade Length 1-1/2"
  • Closed Length 4-1/4"
  • Length Open 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list