Skip Content
PAINTBRUSH FLAT UTILITY 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINTBRUSH FLAT UTILITY 50MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1TTX5
  • Mfr. Model # 1TTX5
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1552
  • Shipping Weight 0.17 lbs

Product Details

Flat brush - straight working edge and for wider areas. For oil based Paints and stains only.

Technical Specs

  • Item Paint Brush
  • Handle Material Plastic
  • Basic Coating Type Oil Based
  • Brush Size 2"
  • Bristle Material Synthetic Bristle
  • Paint Base Type Oil
  • Brush Style Flat Sash
  • Bristle Length 2-7/16"
  • Basic Bristle Material Mixed Filament
  • Brush Thickness 9/16"
  • Bristle Stiffness Soft
  • Basic Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list