PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYK07907
  • Mfr. Model # K07907
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Topcoat At Anytime with No Lifting, Fast Drying, Soap and Water Clean Up
  • Colour OSHA Blue
  • Standards OSHA Standards 1910.94, 1910.107, 1910.108
  • Item Latex Spray Paint Enamels
  • Paint Cleanup Soap and Water
  • Application Method Spray
  • Paint Color Family Whites
  • Paint Base Type Latex
  • Paint Sub-Brand Krylon(R)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list