PAINT WRITE-ON CLR 100SQFT COVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT WRITE-ON CLR 100SQFT COVERAGE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM72110
  • Mfr. Model # 72110
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Clear
  • Finish Semi-Gloss
  • Item Writable Paint
  • Size 24 oz. Kit
  • Coverage 100 sq. ft.
  • Dry Time 4 - 8 hr.
  • Application Method Roll
  • Min. Application Temp. 50 Degrees F
  • Dry Time Recoat 4 - 8 hr.
  • Paint Cleanup Mineral Spirits

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list