Skip Content
PAINT WATERTITE LX MOLD 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT WATERTITE LX MOLD 3.78L

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM265652
  • Mfr. Model # 265652
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.825 lbs

Technical Specs

  • Size 3.78 L
  • Colour White
  • Item Waterproofing Paint
  • Coverage 125 sq. Ft.
  • Standards ASTM D-7088
  • For Use On Basement and Cellar Walls, Fountains, Reflecting Pools, Planters, Canals, Retaining Walls, Privacy Fences and More
  • Application Method Brush, Roll, Airless or Conventional Sprayer.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list