PAINT WATERPROOFING GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT WATERPROOFING GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ05011
  • Mfr. Model # Z05011
  • UNSPSC # 31211506
  • CATALOGUE PAGE # 1542
  • Shipping Weight 13.5 lbs

Product Details

Solvent-based paint stops up to 34 lbs. of water pressure. Prevents recurring efflorescence. Mildewcide guarantees against mold and mildew growth on the paint film for 5 years. For interior and exterior concrete, brick, stucco, cinder block.Low odor. Apply with brush or roller.

Technical Specs

  • Item Waterproofing Paint
  • Size 1 gal.
  • Features Stops Up to 34 lbs. of Water Pressure, Formulated with Portland Cement, Prevents Water Seepage Through Cement, Masonry And, Concrete Block Walls and Basement Floor Slabs., Prevents the Growth of Mold & Mildew Growth on the Paint Film Lonely, can be Applied to Wet or Dry Surfaces, Smooth, Non-Yellowing, Non-Grit Eggshell Finish, Interior and Exterior Application, Above and Below Grade, Prevents Recurring Efflorescence, Fast Drying - Recoat in 4 Hours, Suitable for Alkaline Surfaces Up to 12.5 pH
  • Colour Tints Easily to Beige, Blue, Gray, Off-White and Pastel Tones
  • Finish Smooth, Non-Gritty
  • Coverage 75-100 sq. ft.
  • Application Method Brush, Roll
  • Dry Time 1 hr.
  • Dry Time Recoat 4 hr.
  • Paint Sub-Brand Rust-Oleum(R)
  • VOC Content Less Than 400 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list