Skip Content
PAINT URETHANE SAFETY YELLOW GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT URETHANE SAFETY YELLOW GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251286
  • Mfr. Model # 251286
  • UNSPSC # 31211511
  • CATALOGUE PAGE # 1544
  • Shipping Weight 9.875 lbs

Product Details

Fast and easy-to-apply single component acrylic urethane floor paint for freshening up dull, hard to clean concrete floors. Low odor and low VOC ( Less Than100 g/L). Use for bright, easy to see OSHA safety, zoning, 5S and hazard marking for areas with foot traffic. Low odor with soap and water clean-up.

Technical Specs

  • Finish Satin
  • Colour Safety Yellow
  • Coverage 170-270 sq.ft./gal.
  • Size 1 gal.
  • Base Type Water
  • Item Floor Paint
  • Surface Concrete
  • Dry Time 72 hr.
  • Application Method Roller
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 100 g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Dry Time Recoat 4 - 6 hr.
  • Dry Time Tack Free 1 - 2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Features Low Odor, Low VOC
  • For Use With Ultra Wear Anti-Slip Additive
  • Standards USDA
  • Resin Type Urethane Modified Acrylic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list