PAINT TREMCLAD SG WHITE 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT TREMCLAD SG WHITE 1 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM270S25X155
  • Mfr. Model # 270S25X155
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1540
  • Shipping Weight 9.0 lbs

Product Details

Excellent rust coverage, applies directly to metal: primer not required on most applications. Long lasting protection and beauty. Tremclad Rust Paint offers superior rust inhibition and is specially formulated to penetrate rust and bind to metal.

Technical Specs

  • Colour Gloss White
  • Features Applies Directly to Metal Primer Not Required on Most Applications, Excellent Rust Coverage, Best Choice for Metal, Long Lasting Protection and Beauty
  • Finish Gloss
  • Size 3.78 L
  • Dry Time 6 hr.
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 30 min.
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • Item Tremclad(R) Oil-Based Rust Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list