Skip Content
PAINT TREMCLAD GLOSS WHITE 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT TREMCLAD GLOSS WHITE 1 GAL

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27025X155
  • Mfr. Model # 27025X155
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1540
  • Shipping Weight 9.8 lbs

Product Details

Excellent rust coverage, applies directly to metal: primer not required on most applications. Long lasting protection and beauty. Tremclad Rust Paint offers superior rust inhibition and is specially formulated to penetrate rust and bind to metal.

Technical Specs

  • Colour Gloss White
  • Features Applies Directly to Metal Primer Not Required on Most Applications, Excellent Rust Coverage, Best Choice for Metal, Long Lasting Protection and Beauty
  • Finish Gloss
  • Size 3.78 L
  • Application Method Brush, Roll, Spray
  • Dry Time 6 hr.
  • Dry Time Recoat 30 min.
  • Item Tremclad(R) Oil-Based Rust Paint
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • Surface Metal

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list