Skip Content
PAINT TRAY LINER,2 QT,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT TRAY LINER,2 QT,PLASTIC

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K689
  • Mfr. Model # 24K689
  • UNSPSC # 31211916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Capacity 2 qt.
  • Depth 2"
  • Item Paint Tray Liner
  • For Use With 24K688
  • Length 11"
  • Material Plastic
  • Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list