PAINT TOWER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT TOWER WHITE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5291-402
  • Mfr. Model # 5291-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1540
  • Shipping Weight 11.708 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Tower White.

Technical Specs

  • Size 1 gal.
  • Item 5200 System DTM Acrylic
  • Features Withstands Mild Chemical Fumes and Spills, Resists Chalking and Fading, Dries Quickly-tack-free in 1-2 Hr.
  • Coverage 160 to 260 sq. ft./gal.
  • Finish Flat
  • Dry Time 2 to 4 hr.
  • Colour Flat Tower White
  • Standards ASTM
  • VOC Content Less than 250 g/L
  • Dry Time Recoat 1 to 3 hr.
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Paint Cleanup Soap and Water

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list