Skip Content
PAINT THINNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT THINNER

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257685
  • Mfr. Model # 257685
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3310
  • Shipping Weight 2.0 lbs

Product Details

Paint thinner, 32 oz. Container size quart.

Technical Specs

  • Item Paint Thinner
  • Application General Thinning
  • Size 946 mL
  • Base Type Solvent
  • Application Method Brush, Roll Or Spray
  • VOC Content 775 g/L
  • Sub-Category Mineral Spirits and Thinners

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list