Skip Content
PAINT THINNER 1 LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT THINNER 1 LT

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-321
  • Mfr. Model # 13-321
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1548
  • Shipping Weight 1.89 lbs

Product Details

Recordsol paint thinner also known as mineral spirits is a petroleum distilled product similar to turpentine. Its flashpoint (temperature needed before a spark will cause it to ignite) is above 40 degrees C, it's safer than some specialty solvents, 1 L.

Technical Specs

  • Item Plastic Bottle
  • Size 946mL
  • Application Removes Grease, Tar and Wax From Ceramic Tile and Linoleum

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list