Skip Content
PAINT TEXTURE ROLLER COVER,9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT TEXTURE ROLLER COVER,9 IN

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K692
  • Mfr. Model # 24K692
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 9"
  • Core Material Polypropylene
  • Cover Material Texture
  • Item Paint Texture Roller Cover
  • Paint Type Texture, Sand Paint, Coarse Epoxies
  • Nap 3/8"
  • Surfaces Textured Walls, Concrete and Plaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list