Skip Content
PAINT SURE FOOT TRAFFIC YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT SURE FOOT TRAFFIC YW

SURE FOOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPOX101
  • Mfr. Model # X101
  • UNSPSC # 31211605
  • CATALOGUE PAGE # 1543
  • Shipping Weight 10.24 lbs

Product Details

Sure-foot slip resistant paint is durable and long wearing. Helps prevent accidents and protects floors. Provides safe, positive traction for people and vehicles under most conditions. Application requires no special tools, no skill or training, traffic y

Technical Specs

  • Item Yellow Surefoot Enamel
  • Dry Time - Light Traffic Recommend to Wait Full 24 hr.
  • Colour Yellow
  • Features Provides Safe, Positive Traction for People and Vehicles Under Most Conditions
  • Finish Flat
  • Size Pkg in 1 gal. Containers
  • Base Type Alkyd
  • Coverage 250 - 300 sq ft.
  • Dry Time 24 hr.
  • Application Method Brush or Roll
  • Grit 40, 80, 100
  • Surface Concrete, Wood and Metal
  • Dry Time Recoat 18 - 20 hr.
  • Dry Time Tack Free 3 - 4 hr. (Depending on Humidity and Air Movement)
  • Application Temperature Atleast 50 Degrees F
  • VOC Content 2.80 lbs. / gal
  • Resin Type Enamel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list