Skip Content
PAINT STRIPPER ADD DIP TANK 200L DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT STRIPPER ADD DIP TANK 200L DR

VELOCITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VCHPAINT-STRIPPER3
  • Mfr. Model # PAINT-STRIPPER3
  • UNSPSC # 12160000
  • CATALOGUE PAGE # 2969
  • Shipping Weight 484.0 lbs

Technical Specs

  • Flash Point (F) Greater Than200
  • For Use With Hot Tanks
  • Item Hot Tank Powder Cleaner For Ferrous Metals
  • Colour Off White
  • Temp. Range (F) 180 Degrees F - 200 Degrees F
  • Size 200 L Drum
  • Type Liquid
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Removes Rust, Carbon, Grease and Oil, and for Stripping Paint
  • Container Size 200 L
  • Package Quantity 1

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list