Skip Content
PAINT STRIPING RED 18 OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT STRIPING RED 18 OZ AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM2364-838
  • Mfr. Model # 2364-838
  • UNSPSC # 31211502
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.43 lbs

Product Details

Hard Hat striping paint is a durable long lasting formula which creates bright, crisp lines. Guaranteed not to clog, fast-drying, indoor/outdoor. Use with Rust-Oleum striping machine RLM2395-000. Covers up to 300 linear ft. with a 2 in. stripe, red.

Technical Specs

  • Colour Red
  • Size 18 oz.
  • Item Red
  • Paint Color Family Reds
  • Base Type Solvent
  • For Use With Marking Guns
  • Dry Time 1/2 hr.
  • Coverage 300 Linear ft./4" Strip
  • Dry Time Tack Free 10 min.
  • Exposure Conditions Mild to Moderate
  • Application Temperature 32 - 90 Degrees F
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Striping & Marking Paint & Chalk Item Inverted Striping Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list