Skip Content
PAINT, SPRAY, SUNSHINE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, SPRAY, SUNSHINE YELLOW

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYCWBK00126
  • Mfr. Model # CWBK00126
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1539
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Sunshine Yellow
  • Item ColorWorks(TM) Maintenance Choice(TM) Enamel
  • For Use With Metal
  • Size 11 oz.
  • Coverage 15 - 18 sq. ft.
  • Dry Time 15 min.
  • Application Method Spray
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 385 g/L
  • Dry Time Recoat 4 hr. - 5 Days
  • Application Temperature Room Temperature

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list