Skip Content
PAINT SPRAY RUST ROYAL BLUE 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY RUST ROYAL BLUE 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27021B522
  • Mfr. Model # 27021B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Royal Blue
  • Item Spray Paint
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Base Type Solvent
  • Resin Type Alkyd
  • Net Weight 340 g
  • Coverage Up to 22 sq. ft.
  • Standards VOC and MIR Compliant
  • Dry Time 10 hr.
  • Dry Time Tack Free 3 - 5 hr.
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 16 hr.
  • Color Family Blues
  • Paint Color Family Blues
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Surface Material Metal
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list