Skip Content
PAINT SPRAY RUST REAL ORANGE 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY RUST REAL ORANGE 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27007B522
  • Mfr. Model # 27007B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Base Type Solvent
  • Item Spray Paint
  • Net Weight 340 g
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Coverage Up to 22 sq. ft.
  • Dry Time 10 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 16 hr.
  • Dry Time Tack Free 3 - 5 hr.
  • Color Family Oranges
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Finish Gloss
  • Paint Color Family Oranges
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Surface Material Metal

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list