Skip Content
PAINT SPRAY RUST LEATHER BROWN 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY RUST LEATHER BROWN 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27091B522
  • Mfr. Model # 27091B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Leather Brown
  • Item Spray Paint
  • Base Type Solvent
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Net Weight 340 g
  • Coverage Up to 22 sq. ft.
  • Standards VOC and MIR Compliant
  • Dry Time 10 hr.
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 16 hr.
  • Color Family Browns
  • Dry Time Tack Free 3 - 5 hr.
  • Paint Color Family Browns
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list